Motion
616140000

METABO CORP
616140000

Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, N Grade
Mi Item #11526805
MFR #616140000
Price$12.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
616140000

Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, N Grade
Mi Item #11526805
MFR #616140000

Mfr description
616140000 14"X1/8"X20MM -- A24N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.04/each

Specifications

Dimensions

  • Arbor Hole Size
    0.7870 in
  • Arbor Size
    0.7870 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.7870 in
  • Height
    0.1250 in
  • Hole Size
    0.7870 in | 20 mm
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Steel
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Grade
    N
  • Grit Number
    24
  • Includes
    10 Wheels
  • Material
    Aluminum Oxide
  • Material Cut
    Steel
  • Recommended Use
    Steel
  • Set Contents
    10 Wheels
  • Specification
    A24N
  • Substrate
    Steel
  • Wheel Hardness
    N
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)