Motion
616334000

METABO CORP
616334000

Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 30 Grit, S Grade
Mi Item #11526826
MFR #616334000
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
616334000

Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 30 Grit, S Grade
Mi Item #11526826
MFR #616334000

Mfr description
616334000 7"X1/8"X5/8" DM -- C30S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.1250 in
  • Hole Size
    0.6250 in
  • Length
    7.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Masonry, Non-Ferrous
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Description Keyword
    Circular Saw Wheel
  • For Use With
    Circular Saws
  • Grade
    S
  • Grit Number
    30
  • Includes
    10 Wheels
  • Machine Compatibility
    Circular Saw
  • Material
    Silicon Carbide
  • Material Cut
    Brass, Bronze, Cast Iron, Concrete, Ductile Iron, Masonry, Non-Ferrous Metals, Stone
  • Recommended Use
    concrete | cast iron | ductile iron | masonry materials | non-ferrous metals | brass | bronze
  • Set Contents
    10 Wheels
  • Specification
    C30S
  • Substrate
    Brass, Bronze, Cast Iron, Concrete, Ductile Iron, Masonry, Non-Ferrous Metals, Stone
  • Wheel Hardness
    S
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)