Motion
628209000

METABO CORP
628209000

Cut-off Wheel - 5.0000 in Wheel Dia., 0.8750 in Center Hole Diameter
Mi Item #11527287
MFR #628209000
Price$99.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
628209000

Cut-off Wheel - 5.0000 in Wheel Dia., 0.8750 in Center Hole Diameter
Mi Item #11527287
MFR #628209000

Mfr description
628209000 5" DBL. ROW DIAMOND CUP WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.64/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Center Hole Diameter  
    0.8750 in
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 127 mm
  • Wheel Diameter  
    5.0000 in

Details

  • Application
    Concrete
  • Blade Material
    Diamond
  • Description Keyword
    Diamond cup wheel
  • Includes
    1 Wheel
  • Material
    Diamond
  • Material Cut
    Concrete
  • Recommended Use
    Concrete
  • Set Contents
    1 Wheel
  • Substrate
    Concrete
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)