Motion
628299000

METABO CORP
628299000

Cut-off Wheel - 5.0000 in Wheel Dia., 1.1220 in Wheel Thickness, 0.8750 in Center Hole Diameter
Mi Item #11527303
MFR #628299000
Price$216.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
628299000

Cut-off Wheel - 5.0000 in Wheel Dia., 1.1220 in Wheel Thickness, 0.8750 in Center Hole Diameter
Mi Item #11527303
MFR #628299000

Mfr description
628299000 5"X1-3/16"(CUT)X7/8 TRIPLE DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.46/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    1.1220 in
  • Center Hole Diameter  
    0.8750 in
  • Contents
    1
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 125 mm
  • Overall Thickness
    1.1220 in
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    1.1220 in
  • Width
    1.1220 in

Details

  • Application
    Milling in a variety deg F materials, Universal, Wall channels
  • Blade Material
    Diamond
  • Description Keyword
    Diamond channeling disc
  • Includes
    1
  • Material
    Diamond
  • Material Cut
    Universal, Wall channels
  • Recommended Use
    Wall channels
  • Set Contents
    1
  • Substrate
    Universal, Wall channels
  • Superabrasive Wheel Type
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)