Motion
655348000

METABO CORP
655348000

Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 60 Grit, TZ Grade
Mi Item #11527662
MFR #655348000
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655348000

Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 60 Grit, TZ Grade
Mi Item #11527662
MFR #655348000

Mfr description
655348000 2" X .040 X 3/8" - A60TZ ORIGI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Blade Diameter
    2.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.3750 in
  • Height
    0.0350 in
  • Hole Size
    0.3750 in
  • Length
    2.0000 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Stainless Steel, Steel
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Grade
    TZ
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Recommended Use
    Stainless Steel
  • Specification
    A60TZ
  • Substrate
    Stainless Steel, Steel
  • Wheel Hardness
    TZ
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)