Motion
655801000

METABO CORP
655801000

Cut-off Wheel - Type 27, 7.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, T Grade
Mi Item #11527740
MFR #655801000
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655801000

Cut-off Wheel - Type 27, 7.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, T Grade
Mi Item #11527740
MFR #655801000

Mfr description
655801000 7" X 1/16" X 7/8" - A46TZ SLIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0625 in
  • Hole Size
    0.8750 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Steel
  • Arbor Type
    Depressed Center
  • Blade Material
    Aluminum Oxide
  • Grade
    T
  • Grit Number
    46
  • Includes
    10 Wheels
  • Material
    Aluminum Oxide
  • Material Cut
    Steel
  • Recommended Use
    Steel
  • Set Contents
    10 Wheels
  • Specification
    A46TZ
  • Substrate
    Steel
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)