Motion
US616274000

METABO CORP
US616274000

Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, U Grade
Mi Item #11528172
MFR #US616274000
Price$7.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
US616274000

Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, U Grade
Mi Item #11528172
MFR #US616274000

Mfr description
US616274000 6" X .045 X 7/8 - CA46U M-CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.39/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Hole Size
    0.8750 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Hardened metals, hastalloys, high tensile alloys, inconel, stainless steels, titanium
  • Arbor Type
    Depressed Center
  • Blade Material
    Ceramic
  • Grade
    U
  • Grit Number
    46
  • Material
    Ceramic
  • Material Cut
    Hardened metals, Hastalloys, High tensile alloys, Inconel, Stainless steels, Titanium
  • Recommended Use
    stainless steels | high tensile alloys | hastalloys | inconel | titanium
  • Specification
    CA46U
  • Substrate
    Hardened metals, Hastalloys, High tensile alloys, Inconel, Stainless steels, Titanium
  • Wheel Hardness
    U
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)