Motion
330XP08528S
Plate Caster - 330 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11551848
MFR #330XP08528S
Price$1,266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 330 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11551848
MFR #330XP08528S

Mfr description
330XP08528S 8" X 3" SWIVEL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,266.39/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    8.0000 in, 203.20 mm
  • Face Width
    3.0000 in
  • Overall Height
    10.1250 in,257.18 mm
  • Swivel Lead Length  
    2.0625 in
  • Tread Width
    3.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Stainless Steel, RoHS Compliant, Heat-Treated Raceways, Welded Legs
  • Application
    Food Processing,Bakery Dough Troughs,Stainless Carts,Pharmaceuticals,Laboratory,Hospital Waste Management,Marine,Dollies
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    330 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Polyurethane
  • Finish Coating
    Stainless Steel
  • For Use With
    Stainless Carts
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    60 Shore D
  • Heat Tolerance
    Up to 180 °F
  • Load Capacity
    2000 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • RoHs Compliance
    Yes
  • Series
    330 Series
  • Style
    Top Plate
  • Tread Color
    Gray
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Stainless Precision Ball Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Hardness
    60 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)