Motion
ZSCRW-19
USA Sealing -
MI ITEM #11555351
MFR #ZSCRW-19
List Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
MI ITEM #11555351
MFR #ZSCRW-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.30/each for your price

Overview

Mfr description
ZSCRW-19 HEX DRIVE BUTTON HEAD SCREW 316
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Button head features a domed top that protrudes above the fastening surface.
  • Hex drive has a hexagonal socket for use with an Allen wrench.
  • 316 Stainless Steel is more corrosion resistant than 18-8 stainless steel and has excellent resistance to chemicals and salt water.

Specifications

  • Thread Size
    6-32
  • Thread Direction
    Right Hand
  • Length
    3/8 in
  • Material
    316 Stainless Steel
  • Package Quantity
    100
  • Head Type
    Button
  • Drive Size
    "5/64""
  • Drive Style
    Hex
  • Finish
    Passivated
  • Head Diameter
    0.262 in
  • Head Height
    0.073 in
  • Specifications Met
    ASME B18.3
  • Tensile Strength
    70,000 psi
  • Thread Fit
    Class 2A
  • Threading
    Fully Threaded
  • Thread Length
    3/8 in
  • Thread Type
    UNC
  • UPC_NO
    193005305246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought