Motion
ZSCRW-691
USA Sealing -
Mi Item #11555494
MFR #ZSCRW-691
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
Mi Item #11555494
MFR #ZSCRW-691

Mfr description
ZSCRW-691 HEX DRIVE BUTTON HEAD SCREW 31
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Button head features a domed top that protrudes above the fastening surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Drive Size
    "2mm"
  • Head Diameter
    5.7 mm
  • Head Height
    1.65 mm
  • Length
    6 mm
  • Tensile Strength
    70,000 psi
  • Thread Length
    6 mm
  • Thread Pitch
    0.6mm
  • Thread Size
    M3.5

Details

  • Drive Style
    Hex
  • Finish
    Passivated
  • Head Type
    Button
  • Material
    316 Stainless Steel
  • Package Quantity
    100
  • Specifications Met
    ISO 7380
  • Thread Direction
    Right Hand
  • Thread Fit
    Class 6g
  • Thread Type
    Metric
  • Threading
    Fully Threaded
  • UPC_NO
    193005312039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)