Motion
ZSCRW-198
USA Sealing - Lenght: 2 mm, Thread Size: M1.6
MI ITEM #11555547
MFR #ZSCRW-198
List Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Lenght: 2 mm, Thread Size: M1.6
MI ITEM #11555547
MFR #ZSCRW-198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.96/each for your price

Overview

Mfr description
ZSCRW-198 PHILLIPS DRIVE PAN HEAD SCREW
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Pan head features a disc with chamfered outer edge and short cylindrical sides that resembles a frying pan.
  • It protrudes above the fastening surface. Phillips Drive has a cross-shaped indent for use with a Phillips screwdriver.
  • 18-8 stainless steel, also commonly known as 304 or A2 stainless steel, has good chemical resistance and may be mildly magnetic.

Specifications

  • Thread Size
    M1.6
  • Thread Direction
    Right Hand
  • Length
    2 mm
  • Material
    18-8 Stainless Steel
  • Package Quantity
    100
  • Head Type
    Pan
  • Drive Size
    "No. 0"
  • Drive Style
    Phillips
  • Finish
    Passivated
  • Head Diameter
    3.2 mm
  • Head Height
    1.4 mm
  • Specifications Met
    DIN 7985
  • Tensile Strength
    70,000 psi
  • Thread Fit
    Class 6g
  • Threading
    Fully Threaded
  • Thread Length
    2 mm
  • Thread Pitch
    0.35mm
  • Thread Type
    Metric
  • UPC_NO
    193005313449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text