Motion
ZSCRW-216
USA Sealing - Lenght: 16 mm, Thread Size: M2
MI ITEM #11555565
MFR #ZSCRW-216
Price$19.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Lenght: 16 mm, Thread Size: M2
MI ITEM #11555565
MFR #ZSCRW-216

Mfr description
ZSCRW-216 PHILLIPS DRIVE PAN HEAD SCREW
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Pan head features a disc with chamfered outer edge and short cylindrical sides that resembles a frying pan.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.82/each

Specifications

Dimensions

  • Drive Size
    "No. 1"
  • Head Diameter
    4 mm
  • Head Height
    1.7 mm
  • Length
    16 mm
  • Tensile Strength
    70,000 psi
  • Thread Length
    16 mm
  • Thread Pitch
    0.4mm
  • Thread Size
    M2

Details

  • Drive Style
    Phillips
  • Finish
    Passivated
  • Head Type
    Pan
  • Material
    18-8 Stainless Steel
  • Package Quantity
    100
  • Specifications Met
    DIN 7985
  • Thread Direction
    Right Hand
  • Thread Fit
    Class 6g
  • Thread Type
    Metric
  • Threading
    Fully Threaded
  • UPC_NO
    193005314200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)