Motion
ZSCRW-707
USA Sealing - Lenght: 1/4 in, Thread Size: 1-72
MI ITEM #11555676
MFR #ZSCRW-707
List Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Lenght: 1/4 in, Thread Size: 1-72
MI ITEM #11555676
MFR #ZSCRW-707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.79/each for your price

Overview

Mfr description
ZSCRW-707 PHILLIPS DRIVE PAN HEAD SCREW
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Pan head features a disc with chamfered outer edge and short cylindrical sides that resembles a frying pan.
  • It protrudes above the fastening surface. Phillips Drive has a cross-shaped indent for use with a Phillips screwdriver.
  • 316 Stainless Steel is more corrosion resistant than 18-8 stainless steel, and has excellent corrosion resistance to chemicals and salt water.

Specifications

  • Thread Size
    1-72
  • Thread Direction
    Right Hand
  • Length
    1/4 in
  • Material
    316 Stainless Steel
  • Package Quantity
    50
  • Head Type
    Pan
  • Drive Size
    "No. 0"
  • Drive Style
    Phillips
  • Finish
    Passivated
  • Head Diameter
    0.142 in
  • Head Height
    0.053 in
  • Specifications Met
    ASME B18.6.3
  • Tensile Strength
    70,000 psi
  • Thread Fit
    Class 2A
  • Threading
    Fully Threaded
  • Thread Length
    1/4 in
  • Thread Pitch
    0.4mm
  • Thread Type
    UNF
  • UPC_NO
    193005330613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text