Motion
ZSCRW-719
USA Sealing - Lenght: 1/8 in, Thread Size: 0-80
MI ITEM #11555888
MFR #ZSCRW-719
List Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Lenght: 1/8 in, Thread Size: 0-80
MI ITEM #11555888
MFR #ZSCRW-719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.63/each for your price

Overview

Mfr description
ZSCRW-719 HEX DRIVE FLAT HEAD SCREW 316
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Flat head features a conical head and flat top, and it is countersunk for a smooth, flush surface. Hex drive has a hexagonal socket for use with an Allen wrench.
  • 316 Stainless Steel is more corrosion resistant than 18-8 stainless steel and has excellent resistance to chemicals and salt water.

Specifications

  • Thread Size
    0-80
  • Thread Direction
    Right Hand
  • Length
    1/8 in
  • Material
    316 Stainless Steel
  • Package Quantity
    25
  • Head Type
    Flat
  • Drive Size
    "1/32""
  • Drive Style
    Hex
  • Finish
    Passivated
  • Head Diameter
    0.138 in
  • Head Height
    0.044 in
  • Specifications Met
    ASME B18.3
  • Tensile Strength
    70,000 psi
  • Thread Fit
    Class 2A
  • Threading
    Fully Threaded
  • Thread Length
    1/8 in
  • Thread Type
    UNF
  • UPC_NO
    193005333928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought