Specifications
Dimensions
- Inner Diameter0.0900 in
- Outer Diameter0.2500 in
- Screw SizeNo 2
Details
- HardnessRockwell B60
- Material18-8 Stainless Steel
- Material Grade18-8 Stainless Steel
- System of MeasurementImperial
- Thickness Tolerance-0.0050 to +0.0050 in
- TypeUnthreaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)