Motion
ZSPCR-290
Round Spacer - 18-8 Stainless Steel - 3/4" OD x 1
Mi Item #11556393
MFR #ZSPCR-290
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Spacer - 18-8 Stainless Steel - 3/4" OD x 1
Mi Item #11556393
MFR #ZSPCR-290

Mfr description
ZSPCR-290 ROUND SPACER 188 SS 3/4" OD X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Inner Diameter
    0.3800 in
  • Outer Diameter
    0.7500 in
  • Screw Size
    0.3750 in, 9.52 mm

Details

  • Hardness
    Rockwell B60
  • Material
    18-8 Stainless Steel
  • Material Grade
    18-8 Stainless Steel
  • System of Measurement
    Imperial
  • Thickness Tolerance
    -0.0050 to +0.0050 in
  • Type
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)