Motion
ZSPCR-357
Round Spacer - 18-8 Stainless Steel - 8 mm OD x 5
Mi Item #11556460
MFR #ZSPCR-357
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Spacer - 18-8 Stainless Steel - 8 mm OD x 5
Mi Item #11556460
MFR #ZSPCR-357

Mfr description
ZSPCR-357 ROUND SPACER 188 SS 8MM OD X 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Inner Diameter
    0.2087 in
  • Outer Diameter
    8 mm
  • Screw Size
    M5

Details

  • Hardness
    Rockwell B60
  • Material
    18-8 Stainless Steel
  • Material Grade
    18-8 Stainless Steel
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.13 to +0.13 mm
  • Type
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)