Motion
ZSPCR-489
Round Spacer - Brass (Zinc-Plated) - 3/4" OD x 1/2
Mi Item #11556592
MFR #ZSPCR-489
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Spacer - Brass (Zinc-Plated) - 3/4" OD x 1/2
Mi Item #11556592
MFR #ZSPCR-489

Mfr description
ZSPCR-489 ROUND SPACER BRASS (ZINCPLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Inner Diameter
    0.3800 in
  • Outer Diameter
    0.7500 in
  • Screw Size
    0.3750 in, 9.52 mm

Details

  • Finish Coating
    Zinc Plated
  • Hardness
    Rockwell B55
  • Material
    Brass
  • Material Grade
    Brass
  • System of Measurement
    Imperial
  • Thickness Tolerance
    -0.0050 to +0.0050 in
  • Type
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)