Overview
Mfr description
ZUSA-PF-159 PIPE FITTING 304 SS CLASS 15
- Use Class 150 fittings in low-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- ShapeLocknut
- UPC_NO193005416980
- Working Pressure150 psi
- Hex Size1-13/32 in
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data