Overview
Mfr description
118331 (OP) OP350-200P, ROLL, 30"X200' M
- Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Specifications
- Country of OriginUS
- TypeRoll
- ApplicationAbsorbents and Spill Control
- MaterialPolypropylene
- ColorWhite
- Absorbent Material WeightMedium
- Dimensions30 in x 200 ft
- Fluids AbsorbedOil Only
- PerforatedPerforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number118331
- Manufacturer Upc Number662706111383
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data