Overview
Mfr description
110316 (OP) OP100-2, PAD, 15"X19", HVY,
- Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Specifications
- Country of OriginUS
- TypePad
- ApplicationAbsorbents and Spill Control
- Dimensions15 in x 19 in
- ColorWhite
- Fluids AbsorbedOil Only
- MaterialPolypropylene
- Absorbent Material WeightHeavy
- PerforatedPerforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number110316
- Manufacturer Upc Number662706121092
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data