Motion
SPC105

BRADY
SPC105

SPC® Oil Only Absorbent Pads - Heavy Weight, 15" x 19", Absorbency Capacity 24 gal
Mi Item #11594319
MFR #SPC105
Price$162.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC105

SPC® Oil Only Absorbent Pads - Heavy Weight, 15" x 19", Absorbency Capacity 24 gal
Mi Item #11594319
MFR #SPC105

Mfr description
118321 (SXT) SPC105 PAD 15" X 19"
  • Convenient and cost-effective, the original SPC® absorbent from Brady® is a popular oil only line for industrial or marine use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.46/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 19 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Blue, White
  • Country of Origin
    US
  • Fluids Absorbed
    Oil Only
  • Manufacturer Product Page
  • Manufacturer Stock Number
    118321
  • Manufacturer Upc Number
    662706321102
  • Material
    Polyethylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)