Overview
Mfr description
118353 (RUG) SIR36150, INDUSTRIAL RUG, 3
- Constructed of durable, needle-punched polypropylene fibers, SIR Sorbent Industrial Rugs reduce slip hazards in high traffic areas, workstations and walkways.
Specifications
- Country of OriginUS
- TypeMats and Rugs
- ApplicationAbsorbents and Spill Control
- MaterialPolypropylene
- ColorGray
- Absorbent Material WeightHeavy
- Dimensions36 in x 150 ft
- Fluids AbsorbedUniversal
- PerforatedNot Perforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number118353
- Manufacturer Upc Number662706511442
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data