Motion
HT215

BRADY
HT215

High Traffic Universal Absorbent Roll - Light Weight, 15' x 300', Absorbency Capacity 21.5 gal
Mi Item #11594343
MFR #HT215
Price$136.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT215

High Traffic Universal Absorbent Roll - Light Weight, 15' x 300', Absorbency Capacity 21.5 gal
Mi Item #11594343
MFR #HT215

Mfr description
113059 (HT) HT215, ROLL, 15'X300', LGT,
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.07/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    15 in x 300 ft

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Universal
  • Manufacturer Product Page
  • Manufacturer Stock Number
    113059
  • Manufacturer Upc Number
    662706892541
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)