Overview
Mfr description
116419 (HT) HT350, ROLL, 30"X150', MED,
- High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
Specifications
- Country of OriginUS
- TypeRoll
- ApplicationAbsorbents and Spill Control
- MaterialPolypropylene
- ColorGray
- Absorbent Material WeightMedium
- Dimensions30 in x 150 ft
- Fluids AbsorbedUniversal
- PerforatedPerforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number116419
- Manufacturer Upc Number662706893197
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data