Overview
Mfr description
141782 (HT) HT550, ROLL, 15"X50', HVY, T
- High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
Specifications
- Country of OriginUS
- TypeRoll
- ApplicationAbsorbents and Spill Control
- MaterialPolypropylene
- ColorGray
- Absorbent Material WeightHeavy
- Dimensions15 in x 50 ft
- Fluids AbsorbedUniversal
- PerforatedPerforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number141782
- Manufacturer Upc Number662706893203
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data