Motion
SR100

BRADY
SR100

Sorbent Pads, Roll & Mat - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 26 gal Absorbent Capacity per Package
Mi Item #11594349
MFR #SR100
Price$130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SR100

Sorbent Pads, Roll & Mat - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 26 gal Absorbent Capacity per Package
Mi Item #11594349
MFR #SR100

Mfr description
141784 (SR) SR100, PAD, 15"X19", HVY, 10
  • SR absorbents are treated to resist static electricity build up. Use around fuel or other ignitable fumes, in computer production, or in cold environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.52/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 19 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    26 gal (US)
  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Petroleum Based
  • Manufacturer Product Page
  • Manufacturer Stock Number
    141784
  • Manufacturer Upc Number
    662706893227
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)