Motion
UXT300

BRADY
UXT300

Xtra Tough Universal Absorbent Pads - Medium Weight, 15" x 19", Absorbency Capacity 19.5 gal
MI ITEM #11594359
MFR #UXT300
List Price$156.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UXT300

Xtra Tough Universal Absorbent Pads - Medium Weight, 15" x 19", Absorbency Capacity 19.5 gal
MI ITEM #11594359
MFR #UXT300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.90/each for your price

Overview

Mfr description
118921 (UXT) UXT300, PAD, 15"X19", MED,
  • UXT Xtra Tough absorbents feature laminated coverstock - ideal for applications requiring a durable, non-linting and abrasion-resistant absorbent.

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Absorbents and Spill Control
  • Dimensions
    15 in
  • Color
    Gray
  • Fluids Absorbed
    Universal
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    118921
  • Manufacturer Upc Number
    662706897720
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought