Motion
RAG24150

BRADY
RAG24150

Rag Rug Universal Absorbent Mat - Heavy Weight, 24"x 150', Absorbency Capacity 37 gal
Mi Item #11594360
MFR #RAG24150
Price$145.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RAG24150

Rag Rug Universal Absorbent Mat - Heavy Weight, 24"x 150', Absorbency Capacity 37 gal
Mi Item #11594360
MFR #RAG24150

Mfr description
118991 (RUG) RAG24150, RAGRUG, 24"X150'
  • Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.79/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    24 in x 150 ft

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Multiple Colors
  • Country of Origin
    US
  • Fluids Absorbed
    Universal
  • Manufacturer Product Page
  • Manufacturer Stock Number
    118991
  • Manufacturer Upc Number
    662706897744
  • Material
    Cotton, Polyester
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Mats and Rugs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)