Specifications
Details
- Absorbent Capacity Per Kit0.65 gal (US)
- ApplicationAbsorbents and Spill Control
- Container TypeBottle
- Fluids AbsorbedChemical
- IncludesAbsorbency Capacity: 0.65 gal (US) Class: Chemical Container Type: Bottle Pallet Quantity: 1200 Type: Acid Neutralizing Spill Kit Specifications Key Characteristics Catalog Page # 275 Product Number 123064 UPC 662706898833 UOM Each Brand Name Brady SPC Absorbents Dimensions Pallet Quantity 1200 Product Features Application Absorbents and Spill Control Absorbency Capacity 0.65 gal (US) Class Chemical Container Type Bottle Type Acid Neutralizing Spill Kit
Help us improve this product