Overview
Mfr description
123065 (BASE) SPC-BASE, NEUTRALIZER, 2LB
Specifications
- ApplicationAbsorbents and Spill Control
- Container TypeBottle
- Absorbent Capacity Per Kit0.65 gal (US)
- Fluids AbsorbedChemical
- IncludesAbsorbency Capacity: 0.65 gal (US) Class: Chemical Container Type: Bottle Pallet Quantity: 1200 Type: Base Neutralizing Spill Kit Specifications Key Characteristics Catalog Page # 275 Product Number 123065 UPC 662706898840 UOM Each Brand Name Brady SPC Absorbents Dimensions Pallet Quantity 1200 Product Features Application Absorbents and Spill Control Absorbency Capacity 0.65 gal (US) Class Chemical Container Type Bottle Type Base Neutralizing Spill Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data