Overview
Mfr description
123444 (SRP) SRP200, PAD, 7.5"X10", UNV,
- The Universal Spill Response Plus absorbs just about any liquid. It is designed to be highly absorbent, durable and reduce waste.
Specifications
- Country of OriginUS
- TypePad
- ApplicationAbsorbents and Spill Control
- Dimensions7.5 in x 10 in
- ColorGray
- Fluids AbsorbedUniversal
- MaterialPolypropylene
- Absorbent Material WeightHeavy
- PerforatedNot Perforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number123444
- Manufacturer Upc Number662706898857
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data