Motion
SRPO100

BRADY
SRPO100

Spill Response Plus Oil Only Absorbent Pads - Heavy Weight, 7.5" x 10", Absorbency Capacity 5.5 gal
MI ITEM #11594382
MFR #SRPO100
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SRPO100

Spill Response Plus Oil Only Absorbent Pads - Heavy Weight, 7.5" x 10", Absorbency Capacity 5.5 gal
MI ITEM #11594382
MFR #SRPO100

Mfr description
123447 (SRP) SRPO100, PAD, 7.5"X10" OIL,
  • Oil Only Spill Response Pads absorb just about any oil-based liquid. It is designed to be highly absorbent, durable and reduce waste.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    7.5 in x 10 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Oil Only
  • Manufacturer Product Page
  • Manufacturer Stock Number
    123447
  • Manufacturer Upc Number
    662706898895
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)