Motion
SRPH200

BRADY
SRPH200

Spill Response Plus Chemical Absorbent Pads Hvy Wt 7.5x10 Absorbency Cap 11.1 gl
Mi Item #11594383
MFR #SRPH200
Price$108.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SRPH200

Spill Response Plus Chemical Absorbent Pads Hvy Wt 7.5x10 Absorbency Cap 11.1 gl
Mi Item #11594383
MFR #SRPH200

Mfr description
123448 (SRP) SRPH200 PAD 7.5"X10", CHEM,
  • The universal, multi-purpose absorbent is made to handle virtually any liquid. It is designed to be highly absorbent, durable and reduce waste.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.30/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    7.5 in x 10 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Green
  • Country of Origin
    US
  • Fluids Absorbed
    Chemical
  • Manufacturer Product Page
  • Manufacturer Stock Number
    123448
  • Manufacturer Upc Number
    662706898918
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)