Motion
SRP75P

BRADY
SRP75P

Spill Response Plus Universal Absorbent Roll - Heavy Weight, 7.5" x 50', Absorbency Capacity 3.3 gal
MI ITEM #11594385
MFR #SRP75P
List Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SRP75P

Spill Response Plus Universal Absorbent Roll - Heavy Weight, 7.5" x 50', Absorbency Capacity 3.3 gal
MI ITEM #11594385
MFR #SRP75P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.92/each for your price

Overview

Mfr description
123450 (SRP) SRP75P, ROLL, 7.5" X 50', U
  • The Universal Spill Response Plus Roll absorbs just about any liquid. The smaller absorbent is perforated to reduce waste so you can use as much as you need when you need it.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Absorbents and Spill Control
  • Material
    Polypropylene
  • Color
    Gray
  • Absorbent Material Weight
    Heavy
  • Dimensions
    7.5 in x 50 ft
  • Fluids Absorbed
    Universal
  • Perforated
    Perforated
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    123450
  • Manufacturer Upc Number
    662706898949
  • Product Type
    Sorbent Walkway Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought