Motion
SKMA-65

BRADY
SKMA-65

Sorbent & Chemical Clean-up Kit - Drum, Application: Oil Only and Universal Contents, 65 gal Absorbent Capacity per Kit
Mi Item #11594400
MFR #SKMA-65
Price$839.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKMA-65

Sorbent & Chemical Clean-up Kit - Drum, Application: Oil Only and Universal Contents, 65 gal Absorbent Capacity per Kit
Mi Item #11594400
MFR #SKMA-65

Mfr description
133478 (KIT) SKMA-65, 65 GAL MIX APP SPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.27/each

Specifications

Details

  • Absorbent Capacity Per Kit
    65 gal (US)
  • Application
    Oil Only and Universal Contents
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Oil Only & Universal Contents
  • Includes
    (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (4) 3 in x 12 Universal Socks, (5) Disposal Bags, (60) 15 in x 19 in Universal Pads & (8) 18 in x 18 in Pillows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)