Motion
AD30100

BRADY
AD30100

TOUGHSORB™ Adhesive Universal Absorbent Mat - Medium Weight, 30" x 100', Absorbency Capacity 21 gal
MI ITEM #11594413
MFR #AD30100
List Price$481.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
AD30100

TOUGHSORB™ Adhesive Universal Absorbent Mat - Medium Weight, 30" x 100', Absorbency Capacity 21 gal
MI ITEM #11594413
MFR #AD30100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.87/each for your price

Overview

Mfr description
145302 (ADM) ADM ADHESIVE MAT, 30" X 100
  • ToughSorb™ Adhesive Mats from Brady SPC® are strong enough to adhere in even the toughest conditions.

Specifications

  • Country of Origin
    US
  • Type
    Mats and Rugs
  • Application
    Absorbents and Spill Control
  • Material
    Polypropylene
  • Color
    Black
  • Absorbent Material Weight
    Medium
  • Dimensions
    30 in x 100 ft
  • Fluids Absorbed
    Universal
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    145302
  • Manufacturer Upc Number
    662706902363
  • Product Type
    Sorbent Walkway Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought