Motion
SKCH-PP

BRADY
SKCH-PP

Sorbent & Chemical Clean-up Kit - Bag, Application: Absorbents and Spill Control, 5 gal Absorbent Capacity per Kit
Mi Item #11594419
MFR #SKCH-PP
Price$102.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKCH-PP

Sorbent & Chemical Clean-up Kit - Bag, Application: Absorbents and Spill Control, 5 gal Absorbent Capacity per Kit
Mi Item #11594419
MFR #SKCH-PP

Mfr description
148625 (KIT) SKCH-PP, HI VIS ECONOMY SPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/each

Specifications

Details

  • Absorbent Capacity Per Kit
    5 gal (US)
  • Application
    Absorbents and Spill Control
  • Color
    Yellow
  • Container Material
    PVC
  • Container Type
    Bag
  • Fluids Absorbed
    Chemical
  • Includes
    (1) disposal bag, (10) 15 in x 19 in pads, (2) 3 in x 4' socks, Instruction sheet & Nitrile gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)