Motion
BPH200

BRADY
BPH200

BASIC® Chemical Absorbent Pads - Light Weight, 15" x 17", Absorbency Capacity 34 gal
Mi Item #11594425
MFR #BPH200
Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BPH200

BASIC® Chemical Absorbent Pads - Light Weight, 15" x 17", Absorbency Capacity 34 gal
Mi Item #11594425
MFR #BPH200

Mfr description
148632 (BSC-CH) BPH200 PAD, 15"X17" LGT,
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.85/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    15 in x 17 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Chemical
  • Manufacturer Product Page
  • Manufacturer Stock Number
    148632
  • Manufacturer Upc Number
    662706904404
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)