Motion
BPH500

BRADY
BPH500

BASIC® Chemical Absorbent Pads - Light Weight, 15" x 17", Absorbency Capacity 17 gal
Mi Item #11594426
MFR #BPH500
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BPH500

BASIC® Chemical Absorbent Pads - Light Weight, 15" x 17", Absorbency Capacity 17 gal
Mi Item #11594426
MFR #BPH500

Mfr description
148633 (BSC-CH) BPH500 PAD, 15"X17", LGT
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.80/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    15 in x 17 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Chemical
  • Manufacturer Product Page
  • Manufacturer Stock Number
    148633
  • Manufacturer Upc Number
    662706904411
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)