Overview
Mfr description
170246 (SRP) SRPH144 PAD 4"X4", CHEM, 10
- The universal, multi-purpose absorbent is made to handle virtually any liquid. Perfectly sized for transportation of biological specimens.
Specifications
- Country of OriginUS
- TypePad
- ApplicationAbsorbents and Spill Control
- Dimensions4 in x 4 in
- ColorGreen
- Fluids AbsorbedChemical
- MaterialPolypropylene
- Absorbent Material WeightHeavy
- PerforatedNot Perforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number170246
- Manufacturer Upc Number662706906811
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data