Specifications
Dimensions
- Bore Diameter0.2500 in
- Hub End Diameter2.125 in
- Length Through Bore0.812 in
- Outside Diameter2.1250 in
- Weight0.60 lbs
Details
- Bore TypeRSB
- Coupling ComponentJaw
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
- UPC_NO697950498393
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)