Motion
ML090SS 5/8
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore, Finished Bore
MI ITEM #11612231
MFR #ML090SS 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore, Finished Bore
MI ITEM #11612231
MFR #ML090SS 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ML090SS 5/8 CPLG JAW STAINLESS

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
    0.6250 in
  • Jaw Type
    Straight
  • Outside Diameter
    2.1250 in
  • Length Through Bore
    0.812 in
  • Hub End Diameter
    2.125 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    ML
  • UPC_NO
    697950498379
  • Weight
    0.60 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text