Motion
5EL100K
1" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #11616741
MFR #5EL100K
Price$285.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #11616741
MFR #5EL100K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.08/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Weight
    2.27 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    High Strength
  • UPC_NO
    662786018480

Overview

Mfr description
5EL100K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought