Motion
27400CAL
MOLD CONTROL (California)
Mi Item #11620314
MFR #27400CAL
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOLD CONTROL (California)
Mi Item #11620314
MFR #27400CAL

Mfr description
27400CAL MOLD CONTROL (CALIFORNIA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Net Weight
    14 oz
  • Size
    14.1 OZ SPRAY

Details

  • Base Type
    Water
  • Resin Type
    Sodium Carbonate
  • Surface
    Drywall, Wood, Composite Wood, Plastic, Concrete, Siding, Shakes, Metal, Brick, Stone, Tile, Grout, Stucco, Fabric, Furniture, Upholstery, Flooring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)