Specifications
Dimensions
- Container Size1 gal (US)
- Size1 GALLON
Details
- Base TypeWater
- ColorClear
- Color FamilyClear
- Container TypeJug
- ContainsPaint Only
- ExposureInterior Exterior
- Exposure ConditionsOutdoor
- For Use OnConcrete, Brick, Drywall, Siding, Tile, Fabric, Flooring, Furniture, Composite Wood, Grout, Metal, Plastic, Shakes, Stone, Stucco, Wood, Upholstery
- FormLiquid
- Recommended DilutionNo dilution required
- SurfaceConcrete, Siding, Tile, Drywall, Fabric, Flooring, Furniture, Grout, Metal, Plastic, Shakes, Stone, Stucco, Upholstery, Wood, Brick, Composite Wood
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)