Motion
25001CAL
Paint - Water Base, Interior Exterior, 1 gal , Jug, Clear Color
Mi Item #11620318
MFR #25001CAL
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, Interior Exterior, 1 gal , Jug, Clear Color
Mi Item #11620318
MFR #25001CAL

Mfr description
25001CAL MOLD CONTROL (CALIFORNIA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.85/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    Substrates: Drywall, wood, composite wood, plastic, concrete, siding, shakes, metal, brick, stone, tile, grout, stucco, fabric, furniture, upholstery, flooring
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Container Type
    Jug
  • Contains
    Paint Only
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • For Use On
    Concrete, Brick, Tile, Drywall, Fabric, Flooring, Furniture, Grout, Metal, Siding, Stone, Plastic, Shakes, Stucco, Wood, Upholstery, Composite Wood
  • Form
    Liquid
  • Recommended Dilution
    No dilution required
  • Surface
    Multi-Surface
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)