Motion
347431
Paint - Asphalt Based Base, Exterior, 2.75 gal , Pail, Black Color
Mi Item #11620335
MFR #347431
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Asphalt Based Base, Exterior, 2.75 gal , Pail, Black Color
Mi Item #11620335
MFR #347431

Mfr description
347431 WET ROOF REPAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Container Size
    2.75 gal (US)
  • Size
    3.3 GALLON

Details

  • Additional Details
    Cleanup: Penetrating Oils
  • Base Type
    Asphalt Based
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Pail
  • Contains
    Paint Only
  • Exposure
    Exterior
  • Exposure Conditions
    Wet Conditions
  • For Use On
    Built-up Roofing Systems, Chimneys, Flashings, Modified Bitumen, Residential Roofing, Shingled Roofing, Skylights, Vents
  • Form
    Paste
  • Surface
    Roofing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)