Motion
351250
Paint - Asphalt Based Base, Exterior, 2.75 gal , Pail, Black Color
Mi Item #11620337
MFR #351250
Price$139.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Asphalt Based Base, Exterior, 2.75 gal , Pail, Black Color
Mi Item #11620337
MFR #351250

Mfr description
351250 RUBBER WET ROOF REPAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.76/each

Specifications

Dimensions

  • Container Size
    2.75 gal (US)
  • Size
    3.3 GALLON

Details

  • Additional Details
    Warranty: 20 Year
  • Base Type
    Asphalt Based
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Pail
  • Contains
    Paint Only
  • Exposure
    Exterior
  • Exposure Conditions
    Dry | Hot | Underwater | Wet
  • For Use On
    Built-up Roofing System, Modified Bitumen, Residential, Shingled
  • Form
    Paste
  • Surface
    Roofing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)