Motion
351249
Paint - Asphalt Based Base, Exterior, 10.1 oz , Cartridge, Black Color
Mi Item #11620339
MFR #351249
Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Asphalt Based Base, Exterior, 10.1 oz , Cartridge, Black Color
Mi Item #11620339
MFR #351249

Mfr description
351249 RUBBER WET ROOF REPAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.01/each

Specifications

Dimensions

  • Container Size
    10.1 oz
  • Size
    10.1 OZ.

Details

  • Additional Details
    Form: Paste
  • Base Type
    Asphalt Based
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Cartridge
  • Contains
    Paint Only
  • Exposure
    Exterior
  • Exposure Conditions
    Weather Exposure
  • For Use On
    Vents, Asphalt Ply, Chimneys, Modified Bitumen Membrane, Shingles, Skylights
  • Form
    Paste
  • Surface
    Roofing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)